95% AFUE - 100k BTU - Downflow Furnace - 21"
95% AFUE - 100k BTU - Downflow Furnace - 21"
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 95
- BTU:
- 100000
- Configuration:
- Downflow
- Gas Valve Stages:
- Single-Stage
- Refrigerant:
- R-410A, R-454B
- Type:
- RA951X100CD5SAC
- Width:
- 21