This product requires certification to purchase.

2.5 Ton - 14.3 SEER2 - Air Conditioner - Single Stage - R-410A - 30" W x 37" H x 30" D

Runtru

A4AC3 2.5 Ton - 14.3 SEER2 - Air Conditioner - Single Stage - R-410A - 30" W x 37" H x 30" D

  • Fast #
  • Part #RA4AC3030D1000A
  • Item #9910907
  • Manufacturer Part #A4AC3030D1000A
5 out of 5 Customer Rating
Brand image
Runtru

A4AC3 2.5 Ton - 14.3 SEER2 - Air Conditioner - Single Stage - R-410A - 30" W x 37" H x 30" D

  • Fast #
  • Part #RA4AC3030D1000A
  • Item #9910907
  • Manufacturer Part #A4AC3030D1000A
5 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • All aluminum coils
  • Scroll compressor
  • Quiet operation
  • Smaller size options for tighter spaces
  • Pre-painted steel cabinet and base pan
  • Filter drier not included, must order P5SSBF3S separately
  • 13 SEER
  • Assembled in Tyler, Texas
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
16
BTU:
30000
BTU Cooling Rating:
30000 Btu/h
CFM:
3110 ft3/min
Coil Type:
Aluminum Fin
Collection:
A4AC3
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
75 dB
Depth:
29-3/4 in
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
5 oz
Height:
28-5/8 in
Horsepower:
1/8 hp
Liquid Line (OD):
3/8 in
MBH:
30
Max CFM:
3110 cfm
Max Fuse Size:
25
Phase:
Single Phase
Power Source:
Electric
RPM:
850
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
13.0
SEER2:
13.4
Sound Blanket:
No
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
134 lb
Width:
29-3/4 in