3.5 Ton - 14.3 SEER2 - Air Conditioner - Single Stage - R-410A
A4AC3 3.5 Ton - 14.3 SEER2 - Air Conditioner - Single Stage - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- All aluminum coils
- Scroll compressor
- Quiet operation
- Smaller size options for tighter spaces
- Pre-painted steel cabinet and base pan
- Filter drier not included, must order P5SSBF3S separately
- 13 SEER
- Assembled in Tyler, Texas
Specifications
- A2L Compatible:
- No
- AMP:
- 22
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- CFM:
- 4200 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- A4AC3
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- Depth:
- 34-1/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 7 oz
- Height:
- 28-5/8 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Max CFM:
- 4620 cfm
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 825
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER:
- 13.0
- SEER2:
- 13.4
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 177 lb
- Width:
- 34-1/4 in