3.5 Tons 13 SEER R-410A Single Stage Air Conditioner Condenser
This product has been replaced by
Manufacturer Part #A4AC3042D1000A
A4AC3 3.5 Tons 13 SEER R-410A Single Stage Air Conditioner Condenser
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Filter drier not included, must order P5SSBF3S separately
- 13 SEER
- All-aluminum coils
- Scroll compressor
- Quiet operation (74-76db)
- Smaller size options for tighter spaces
- Pre-painted steel cabinet and base pan
- Assembled in Tyler, Texas
Specifications
- A2L Compatible:
- No
- AMP:
- 0.7, 124, 17, 22
- BTU:
- 42000
- BTU Cooling Rating:
- 42000 Btu/h
- Coil Type:
- Aluminum Fin
- Collection:
- A4AC3
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 76 dB
- Depth:
- 31 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 31-7/10 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 42
- Max CFM:
- 4620 cfm
- Max Fuse Size:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 850
- Refrigerant:
- R-410A
- SEER:
- 13.0
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 - 5 Ton
- Tonnage:
- 3.5 - 5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 177 lb
- Width:
- 31 in