This product requires certification to purchase.

5 Ton - 14.3 SEER2 - Air Conditioner - Single Stage - R-410A

Runtru

A4AC3 5 Ton - 14.3 SEER2 - Air Conditioner - Single Stage - R-410A

  • Fast #
  • Part #RA4AC3060D1000A
  • Item #9910911
  • Manufacturer Part #A4AC3060D1000A
3.7 out of 5 Customer Rating
Brand image
Runtru

A4AC3 5 Ton - 14.3 SEER2 - Air Conditioner - Single Stage - R-410A

  • Fast #
  • Part #RA4AC3060D1000A
  • Item #9910911
  • Manufacturer Part #A4AC3060D1000A
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • All aluminum coils
  • Scroll compressor
  • Quiet operation
  • Smaller size options for tighter spaces
  • Pre-painted steel cabinet and base pan
  • Filter drier not included, must order P5SSBF3S separately
  • 13 SEER
  • Assembled in Tyler, Texas
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
31
BTU:
60000
BTU Cooling Rating:
60000 Btu/h
CFM:
4410
Coil Type:
Aluminum Fin
Collection:
A4AC3
Communicating:
Non-Communicating
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
76 dB
Depth:
34-1/4
ETL Listed:
No
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
10
Height:
36-5/8
Horsepower:
1/5 hp
Liquid Line (OD):
3/8
MBH:
60
Max CFM:
4410
Max Fuse Size:
50
Phase:
Single Phase
Power Source:
Electric
RPM:
825
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
13.0
SEER2:
13.4
SEER2 Range:
13.4 - 13.7
Sound Blanket:
No
Suction Line (OD):
7/8
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
220
Width:
34-1/4