2 Ton - up to 14.3 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A - 30" W x 29" H x 30" D
A4AC4 2 Ton - up to 14.3 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A - 30" W x 29" H x 30" D
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Filter drier not included, must order P5SSBF3S separately
- 14 SEER
- All-aluminum coils
- Scroll compressor
- Quiet operation (74-76db)
- Smaller size options for tighter spaces
- Pre-painted steel cabinet and base pan
- Assembled in Tyler, Texas
Specifications
- A2L Compatible:
- No
- AMP:
- 0.90, 10.9, 14, 63
- BTU:
- 24000
- CFM:
- 2720 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- A4AC4
- Communicating:
- Non-Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- Depth:
- 25-3/5 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 11 oz
- Height:
- 28-3/5 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- RPM:
- 1075
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- SEER:
- 14.0
- SEER2:
- 14.3
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- UL 1995
- Volts:
- 208/230V
- Weight:
- 134 lb
- Width:
- 25-3/5 in