This product requires certification to purchase.

3 Ton - up to 14.3 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

Runtru

A4AC4 3 Ton - up to 14.3 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RA4AC4036D1000A
  • Item #9814129
  • Manufacturer Part #A4AC4036D1000A
4.1 out of 5 Customer Rating
Brand image
Runtru

A4AC4 3 Ton - up to 14.3 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RA4AC4036D1000A
  • Item #9814129
  • Manufacturer Part #A4AC4036D1000A
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Filter drier not included, must order P5SSBF3S separately
  • 14 SEER
  • All-aluminum coils
  • Scroll compressor
  • Quiet operation (74-76db)
  • Smaller size options for tighter spaces
  • Pre-painted steel cabinet and base pan
  • Assembled in Tyler, Texas
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
0.77, 14.1, 72
BTU:
36000
CFM:
3120
Collection:
A4AC4
Compressor Stages:
Single Stage
Compressor Type:
Scroll
Decibel Rating (dB):
73 dB
Depth:
29-4/5
ETL Listed:
Yes
Energy Star Compliant:
No
Factory Std. Refrigerant Charge:
11
Height:
32-3/5
Horsepower:
1/8 hp
Liquid Line (OD):
3/8
MBH:
36
Phase:
Single Phase
RPM:
850
Refrigerant:
R-410A
Refrigerant Control:
TXV
SEER:
14.0
SEER2:
14.3
SEER2 Range:
14.3 - 15.1
Sound Blanket:
No
Suction Line (OD):
3/4
Tonnage:
3 Ton
UL Listed:
UL 1995
Volts:
208/230V
Weight:
161
Width:
29-4/5