This product requires certification to purchase.

3.5 Ton - up to 16.0 SEER2 - Air Conditioner - 208/230V - Single Stage - R-410A

Runtru

A4AC5 3.5 Ton - up to 16.0 SEER2 - Air Conditioner - 208/230V - Single Stage - R-410A

  • Fast #
  • Part #RA4AC5042D1000A
  • Item #9912060
  • Manufacturer Part #A4AC5042D1000A
3.4 out of 5 Customer Rating
Brand image
Runtru

A4AC5 3.5 Ton - up to 16.0 SEER2 - Air Conditioner - 208/230V - Single Stage - R-410A

  • Fast #
  • Part #RA4AC5042D1000A
  • Item #9912060
  • Manufacturer Part #A4AC5042D1000A
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • All aluminum coils
  • Scroll compressor
  • Quiet operation
  • Smaller size options for tighter spaces
  • Pre-painted steel cabinet and base pan
  • 16 SEER
  • Assembled in Tyler, Texas
  • Requires Certification
  • Green


Specifications

A2L Compatible:
No
AMP:
20
BTU:
42000
BTU Cooling Rating:
42000 Btu/h
CFM:
4513 ft3/min
Coil Type:
Aluminum Fin
Collection:
A4AC5
Compressor Type:
Scroll
Decibel Rating (dB):
71 dB
Depth:
34-1/4 in
Energy Star Compliant:
Yes
Factory Std. Refrigerant Charge:
6 oz
Height:
36-5/8 in
Horsepower:
1/5 hp
Liquid Line (OD):
3/8 in
MBH:
42
Max CFM:
4513 cfm
Max Fuse Size:
35
Phase:
Single Phase
RPM:
850
Refrigerant:
R-410A
Refrigeration Control Type:
TXV
SEER:
16.0
SEER2:
15.2
Sound Blanket:
No
Suction Line (OD):
7/8 in
Tonnage:
3.5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
212 lb
Width:
34-1/4 in