2.5 Ton - up to 16.0 SEER2 - Air Conditioner - 208/230V - Single Stage - R-410A
A4AC5 Series 2.5 Ton - up to 16.0 SEER2 - Air Conditioner - 208/230V - Single Stage - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- All aluminum coils
- Scroll compressor
- Quiet operation
- Smaller size options for tighter spaces
- Pre-painted steel cabinet and base pan
-
Green
Specifications
- A2L Compatible:
- No
- AMP:
- 17
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- CFM:
- 2900 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- A4AC5 Series
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 73 dB
- Depth:
- 29-3/4 in
- Energy Star Compliant:
- Yes
- Factory Std. Refrigerant Charge:
- 8 oz
- Height:
- 28-5/8 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 2900 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- RPM:
- 850
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- TXV
- SEER2:
- 15.2
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 184 lb
- Width:
- 29-3/4 in