1.5 Ton - Multi-Position/Convertible - 3 Speed - Air Handler
A4AH4 Series 1.5 Ton - Multi-Position/Convertible - 3 Speed - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- All-aluminum coil
- Factory-installed flow control to support ratings
- Fully insulated galvanized steel cabinet
- Multi-speed fan motors
- Assembled in Vidalia, Georgia
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 1.2
- ASTM:
- ASTM 1785–76
- BTU:
- 18000
- BTU Cooling Rating:
- 18,000 Btu/h
- Blower Type:
- Constant Torque
- Coil Type:
- Plate Fin
- Collection:
- A4AH4 Series
- Communicating:
- Non-Communicating
- Configuration:
- Downflow, Horizontal, Upflow
- Depth:
- 21-1/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 45-1/8 in
- Horsepower:
- 1/5 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Material:
- Aluminum
- Max CFM:
- 1094 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXV
- Refrigeration Control Type:
- FCCV
- SEER:
- 14.0
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 - 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 110 lb
- Width:
- 18-1/2 in