2.5 Ton - Multi-Position - 3 Speed - Air Handler
A4AH4 Series 2.5 Ton - Multi-Position - 3 Speed - Air Handler
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- All-aluminum coil.
- Factory-installed flow control to support ratings.
- Fully insulated galvanized steel cabinet.
- Multi-speed fan motors.
- Assembled in Vidalia, Georgia.
Specifications
- A2L Compatible:
- No
- AMP:
- 2
- ASTM:
- ASTM 1785
- BTU:
- 30000
- BTU Cooling Rating:
- 30,000 Btu/h
- Blower Type:
- Constant Torque
- Coil Type:
- Aluminum Fin
- Collection:
- A4AH4 Series
- Configuration:
- Multi-Position
- Depth:
- 21-1/8 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 45-1/8 in
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Material:
- Metal
- Max CFM:
- 1391 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXVNB
- Refrigeration Control Type:
- TXV
- SEER:
- 14
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 - 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 110 lb
- Width:
- 18-1/2 in