3 Ton - Multi-Position - 3 Speed - Air Handler
A4AH4 Series 3 Ton - Multi-Position - 3 Speed - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- All aluminum coil
- Factory installed flow control to support ratings
- Fully insulated galvanized steel cabinet
- Multi-speed fan motors
- Approved for manufactured/mobile housing
- Cooling and heat pump compatible
Specifications
- A2L Compatible:
- No
- AMP:
- 2
- ASTM:
- ASTM 1785
- BTU:
- 36000
- Blower Type:
- Constant Torque
- Coil Type:
- Aluminum Fin
- Collection:
- A4AH4 Series
- Configuration:
- Multi-Position
- Depth:
- 21-1/8
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 45-1/8
- Horsepower:
- 1/3 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 36
- Material:
- Aluminum, Steel
- Max CFM:
- 1391
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXVNB
- Refrigeration Control Type:
- TXV
- SEER:
- 14.0
- SEER2 Range:
- 14.3 - 15.1
- Stages:
- Single
- Suction Line (OD):
- 3/4
- Tonnage:
- 2.5 - 4 Ton
- UL Listed:
- No
- Volts:
- 208/230V
- Weight:
- 110
- Width:
- 23-1/2