3 Ton - Multi-Position/Convertible - Air Handler
A4AH6 Series 3 Ton - Multi-Position/Convertible - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- All-aluminum coil
- Factory-installed flow control to support ratings
- Fully insulated galvanized steel cabinet
- Multi-speed fan motors
- Assembled in Vidalia, Georgia
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 4.3
- ASTM:
- ASTM 1785-76
- BTU:
- 36000
- Blower Type:
- Constant Torque
- CFM:
- 1231
- Coil Type:
- Plate Fin
- Collection:
- A4AH6 Series
- Communicating:
- Non-Communicating
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 21-3/25
- Fan Speeds:
- 16
- Height:
- 51-27/100
- Horsepower:
- 1-1/2 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 36
- Material:
- Aluminum
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigerant Control:
- TXVNB
- Refrigeration Control Type:
- TXV
- SEER:
- 15.0
- Stages:
- Single
- Suction Line (OD):
- 7/8
- Tonnage:
- 2 - 3.5 Ton
- Volts:
- 208/230V
- Weight:
- 144
- Width:
- 23-1/2