This product requires certification to purchase.

1.5 Ton - 14.3 SEER2 / 7.5 HSPF2 - Single-Stage Heat Pump - R-410A

Runtru

A4HP4 1.5 Ton - 14.3 SEER2 / 7.5 HSPF2 - Single-Stage Heat Pump - R-410A

  • Fast #
  • Part #RA4HP4018D1000A
  • Item #9916400
  • Manufacturer Part #A4HP4018D1000A
5 out of 5 Customer Rating
Brand image
Runtru

A4HP4 1.5 Ton - 14.3 SEER2 / 7.5 HSPF2 - Single-Stage Heat Pump - R-410A

  • Fast #
  • Part #RA4HP4018D1000A
  • Item #9916400
  • Manufacturer Part #A4HP4018D1000A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Filter drier not included, must order P5SSBF3S separately
  • Experience the power of dependable heating and cooling with this single stage heat pump that ensures quiet comfort with a nominal sound of 70 to 75 dB
  • Requires Certification
Dimensions & Measurements
CFM
2980 ft3/min
Depth
29-8/10 in
Height
32-3/5 in
Liquid Line (OD)
3/8 in
Max CFM
2980 cfm
Suction Line (OD)
3/4 in
Tonnage
1.5 Ton
Weight
162 lb
Width
29-4/5 in
Characteristics & Features
A2L Compatible
No
Auto Switching Heat
No
Coil Type
Aluminum Fin
Collection
A4HP4
Communicating
Communicating
Compressor Type
Scroll
Factory Std. Refrigerant Charge
96 oz
HSPF2 Range
7.5 - 25.0
Refrigerant
R-410A
Refrigeration Control Type
EEV
SEER
14.0
SEER2
14.3
SEER2 Range
14.3 - 15.1
Sound Blanket
No
Electrical & Operational Information
AMP
15
BTU
18000
BTU Cooling Rating
18000 Btu/h
BTU Heat Rating
20000 Btu/h
Compressor Stages
Single Stage
Decibel Rating (dB)
75 dB
Horsepower
1/8 hp
Max Fuse Size
20
MBH
18
Phase
Single Phase
Power Source
Electric
Volts
208/230V
Watts
5 kW
Warranty & Product Information
Application
Residential
Energy Star Compliant
No
ETL Listed
No
HSPF2
7.8
UL Listed
Yes