2.5 Ton - 14.3 SEER2 / 7.5 HSPF2 - Single-Stage Heat Pump - R-410A
A4HP4 2.5 Ton - 14.3 SEER2 / 7.5 HSPF2 - Single-Stage Heat Pump - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Filter drier not included, must order P5SSBF3S separately
- Experience the power of dependable heating and cooling with this single stage heat pump that ensures quiet comfort with a nominal sound of 70 to 75 dB
Specifications
- A2L Compatible:
- No
- AMP:
- 15
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- BTU Heat Rating:
- 30000 Btu/h
- CFM:
- 2820 ft3/min
- Coil Type:
- Aluminum Fin
- Collection:
- A4HP4
- Communicating:
- Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 75 dB
- Depth:
- 29-8/10 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 96 oz
- HSPF2:
- 7.8
- Height:
- 28-3/5 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 30
- Max CFM:
- 2820 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 14.0
- SEER2:
- 14.3
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 159 lb
- Width:
- 29-4/5 in