3 Ton - 14.3 SEER2 / 7.5 HSPF2 - Single-Stage Heat Pump - R-410A
A4HP4 3 Ton - 14.3 SEER2 / 7.5 HSPF2 - Single-Stage Heat Pump - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Filter drier not included, must order P5SSBF3S separately
- Experience the power of dependable heating and cooling with this single stage heat pump that ensures quiet comfort with a nominal sound of 70 to 75 dB
Specifications
- A2L Compatible:
- No
- AMP:
- 18
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 36000
- BTU Cooling Rating:
- 36000 Btu/h
- BTU Heat Rating:
- 40000 Btu/h
- CFM:
- 4275
- Coil Type:
- Aluminum Fin
- Collection:
- A4HP4
- Communicating:
- Communicating
- Compressor Stages:
- Single Stage
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 70 dB
- Depth:
- 34-3/10
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 128
- HSPF2:
- 7.8
- HSPF2 Range:
- 7.5 - 25.0
- Height:
- 36-3/5
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8
- MBH:
- 36
- Max CFM:
- 4275
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER:
- 14.0
- SEER2:
- 14.3
- SEER2 Range:
- 14.3 - 15.1
- Sound Blanket:
- No
- Suction Line (OD):
- 7/8
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 199
- Width:
- 34-3/10