3.5 - 4 Ton - Cased - Evaporator Coil - 24.5 in.
A4MX Series 3.5 - 4 Ton - Cased - Evaporator Coil - 24.5 in.
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Upflow, downflow or horizontal coils shall be designed for cooling and heat pump applications
- The coil shall be 3/8 in seamless aluminum tubing mechanically bonded to aluminum plate fin
- Refrigerant for the A4MX coils shall be controlled with factory installed piston or non-bleed TXV refrigerant control
- Refrigerant connections are brazed fittings
- The coil cabinet shall have a removable front and interior access panel for evaporator coil entering air surface cleaning
- The coil includes a vertical drain pan with primary and secondary drain connections for vertical operation and a horizontal drain pan with primary and secondary drain connections for horizontal operation
Documents
Specifications
- A2L Compatible:
- No
- BTU:
- 42000
- Coil Type:
- Evaporator
- Collection:
- A4MX Series
- Depth:
- 21-1/2 in
- ETL Listed:
- No
- Height:
- 26-9/10 in
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max CFM:
- 1700 cfm
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Orifice
- SEER:
- 14.0
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 3.5 - 5 Ton
- UL Listed:
- Yes
- Width:
- 24-1/2 in