3 - 4 Ton - Constant Torque Air Handler - R-454B TXV - 23.5" W
A5AHC Series 3 - 4 Ton - Constant Torque Air Handler - R-454B TXV - 23.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- A2L compatible
- Multi-position up/down flow, horizontal left /right
- Painted finish on galvanized steel exterior with fully insulated cabinet that meets R4.2 value
- These air handlers have factory installed drain pans and are shipped for up flow applications
- Multi-speed direct drive blower
- Factory installed R-454B thermal expansion valve
-
A2L Compatible
Documents
Specifications
- A2L Compatible:
- Yes
- AMP:
- 3.9
- BTU:
- 48000
- Blower Type:
- Constant Torque
- CFM:
- 1400
- Coil Type:
- Plate Fin
- Collection:
- A5AHC Series
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 21-2/25
- Height:
- 51-27/100
- MBH:
- 48
- Material:
- Aluminum
- Max CFM:
- 1400
- Minimum Circuit Ampacity (MCA):
- 5
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Tonnage:
- 3.5 Ton
- Volts:
- 208/230V
- Width:
- 23-1/2