1.5 - 2.5 Ton - Variable Speed Convertible Air Handler - R-454B TXV - 18.5" W
A5AHV Series 1.5 - 2.5 Ton - Variable Speed Convertible Air Handler - R-454B TXV - 18.5" W
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- Blower Type:
- Variable Speed
- Coil Type:
- Plate Fin
- Collection:
- A5AHV Series
- Configuration:
- Multi-Position
- Fan Speeds:
- 16
- Horsepower:
- 1/2 hp
- Refrigerant:
- R-454B
- Refrigeration Control Type:
- TXV
- Tonnage:
- 1.5 - 2.5 Ton
- Volts:
- 208/230V
- Width:
- 18-1/2 in