2.5 Ton - 15.2 SEER2 / 8.1 HSPF2 - Single-Stage Heat Pump - R-454B
A5HP5 2.5 Ton - 15.2 SEER2 / 8.1 HSPF2 - Single-Stage Heat Pump - R-454B
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- A2L Compatible
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Our single stage heat pump offers a great value and provides energy efficient heating and cooling all year long, enjoy comfort and quiet operation at 70 to 75 dB
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- AMP:
- 16
- Application:
- Residential
- BTU:
- 30000
- BTU Cooling Rating:
- 30000 Btu/h
- CFM:
- 2980 ft3/min
- Collection:
- A5HP5
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 71 dB
- Depth:
- 29-4/5 in
- Factory Std. Refrigerant Charge:
- 64 oz
- HSPF2:
- 8.1
- Height:
- 32-3/5 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 5/16 in
- MBH:
- 30
- Max CFM:
- 2980 cfm
- Max Fuse Size:
- 25
- Phase:
- Single Phase
- Refrigerant:
- R-454B
- Refrigerant Control:
- TXV
- SEER2:
- 15.2
- Sound Blanket:
- No
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2.5 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 174 lb
- Width:
- 29-4/5 in