This product requires certification to purchase.

80% - 120K BTU - Multi-Position - Gas Furnace - 24.5"

Runtru

A801X Series 80% - 120K BTU - Multi-Position - Gas Furnace - 24.5"

  • Fast #
  • Part #RA801X120DM5SCA
  • Item #9523148
  • Manufacturer Part #A801X120DM5SCA
5 out of 5 Customer Rating
Brand image
Runtru

A801X Series 80% - 120K BTU - Multi-Position - Gas Furnace - 24.5"

  • Fast #
  • Part #RA801X120DM5SCA
  • Item #9523148
  • Manufacturer Part #A801X120DM5SCA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 34" cabinet height
  • Up to 80% AFUE (Annual Fuel Utilization Efficiency)-how much of your gas is turned into energy
  • Capacity up to 5 tons
  • 26,000-120,000 BTU/h- a measure of your furnace's maximum heating power
  • Multiple venting options offered in each poise for installation flexibility in your home
  • Galvanized steel cabinet for durability
  • Requires Certification

Specifications

A2L Compatible:
Contingent
AFUE:
80
BTU:
120000
Collection:
A801X Series
Condensing:
No
Configuration:
Multi-Position
Depth:
28-3/4
Gas Valve Stages:
Single-Stage
Height:
34
MBH:
120
Power Source:
Gas
Refrigerant:
R-410A;R-454B
Tonnage:
5 Ton
Width:
24-1/2