80.00 % AFUE - 60000 BTU - Multi - Furnace
A801X Series 80.00 % AFUE - 60000 BTU - Multi - Furnace
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 34" cabinet height
- Up to 80% AFUE (annual fuel utilization efficiency) - how much of your gas is turned into energy
- Capacity up to 5 tons
- 26,000-120,000 BTU/h - a measure of your furnace's maximum heating power
- Multiple venting options offered in each poise for installation flexibility in your home
- Galvanized steel cabinet for durability
- At least 400 CFM/ton at 0.5 in. H20 external static pressure
- All models are air tight; 1.4% or less air leakage as per ASHRAE 193
- Open vestibule design provides a full 34" high open vestibule for ease of installation and service
-
Green
Documents
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 80
- AMP:
- 1.39, 9.2
- ANSI:
- ANSI Z21.47
- BTU:
- 60000
- Blower Type:
- Direct Drive
- CSA Certified:
- CSA 2.3
- Collection:
- A801X Series
- Condensing:
- No
- Configuration:
- Downflow, Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28-3/4
- ETL Listed:
- Yes
- Fan Speeds:
- 9
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Aluminized Steel
- Height:
- 34
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 60
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A;R-454B
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Vent Type:
- Power Vent
- Volts:
- 120V
- Weight:
- 122
- Width:
- 17-1/2