95-96% - ECM - 100K BTU - Upflow - Gas Furnace - 21"
This product has been replaced by
Manufacturer Part #A951X100CU5SAC
A951X Series 95-96% - ECM - 100K BTU - Upflow - Gas Furnace - 21"
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- 34" cabinet height
- Up to 96% AFUE (annual fuel utilization efficiency) - how much of your gas is turned into energy
- Capacity up to 5 tons
- 40,000-120,000 BTU/h - a measure of your furnace's maximum heating power
- Multiple venting options offered in each poise for installation flexibility in your home
- Galvanized steel cabinet for durability
- At least 400 CFM/ton at 0.5 in. H20 external static pressure; setup airflow options down to 290 CFM/ton
- All models are air tight; 1.4% or less air leakage as per ASHRAE 193
- Open vestibule design provides a full 34" high open vestibule for ease of installation and service
-
Green
Documents
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 95 %
- AMP:
- 0.66, 10
- ANSI:
- ANSI Z21.47
- BTU:
- 100000
- Blower Type:
- Direct Drive
- CSA Certified:
- CSA 2.3
- Collection:
- A951X Series
- Condensing:
- No
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 9
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 34 in
- Horsepower:
- 1 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 100
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A, R-454B
- Temperature Range:
- 40 to 70 Deg F
- Tonnage:
- 5 Ton
- UL Listed:
- No
- Vent Type:
- Power Vent
- Volts:
- 120V
- Width:
- 21 in