95-96% - ECM - 80K BTU - Upflow - Gas Furnace - 17.5"
This product has been replaced by
Manufacturer Part #A951X080BU4SAC
A951X Series 95-96% - ECM - 80K BTU - Upflow - Gas Furnace - 17.5"
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. products sold in select areas only, please contact your local branch for availability in your area.
- AFUE stands for annual fuel utilization Efficiency, which measures a furnace’s heating efficiency
- The higher the AFUE, the less energy you’ll use to maintain pleasant temperatures
- Protect your A951X gas furnace with available base limited, registered limited and optional extended warranties
- 34 in cabinet height
- Up to 96% AFUE (Annual fuel utilization Efficiency) - how much of your gas is turned into energy
- Capacity up to 5 tons
- 40000 to 120000 Btu/hr - a measure of your furnace's maximum heating power
- Multiple venting options offered in each poise for installation flexibility in your home
- Galvanized steel cabinet for durability
-
Green
Specifications
- A2L Compatible:
- Contingent
- AFUE:
- 96 %
- AMP:
- 11.8
- ANSI:
- ANSI Z21.47
- BTU:
- 80000
- BTU Heat Rating:
- 77200 Btu/h
- Blower Type:
- ECM
- CSA Certified:
- CSA 2.3
- Collection:
- A951X Series
- Condensing:
- Yes
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 9
- Flue Size:
- 2
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Single-Stage
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride Hot Surface
- Input (MBH):
- 80 MBH
- MBH:
- 77.2
- Max Fuse Size:
- 15
- Number of Burners:
- 4
- Phase:
- Single Phase
- Power Source:
- Gas
- Refrigerant:
- R-410A, R-454B
- Temperature Range:
- 45 to 75 Deg F
- Tonnage:
- 3 - 4 Ton
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 17-1/2 in