This product requires certification to purchase.

96% - Variable Speed - 60K BTU - Upflow/Horizontal - Gas Furnace - 17.5"

Runtru

A952V Series 96% - Variable Speed - 60K BTU - Upflow/Horizontal - Gas Furnace - 17.5"

  • Fast #
  • Part #RA952V060BU4SBA
  • Item #10346782
  • Manufacturer Part #A952V060BU4SBA
4.6 out of 5 Customer Rating
Brand image
Runtru

A952V Series 96% - Variable Speed - 60K BTU - Upflow/Horizontal - Gas Furnace - 17.5"

  • Fast #
  • Part #RA952V060BU4SBA
  • Item #10346782
  • Manufacturer Part #A952V060BU4SBA
4.6 out of 5 Customer Rating

X Points

Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • AFUE stands for annual fuel utilization Efficiency, which measures a furnace’s heating efficiency
  • The higher the AFUE, the less energy you’ll use to maintain pleasant temperatures
  • Protect your A952X gas furnace with available base limited, registered limited and optional extended warranties
  • Requires Certification
  • Green


Specifications

A2L Compatible:
Contingent
AFUE:
96.00 %
AMP:
10.8
ANSI:
ANSI Z21.47
BTU:
60000
BTU Heat Rating:
58200 Btu/h
Blower Type:
ECM
CSA Certified:
CSA 2.3
Collection:
A952V Series
Condensing:
Yes
Configuration:
Horizontal Left, Horizontal Right, Upflow
Depth:
28-3/4 in
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
Variable
Flue Size:
2
Fuel Type:
Natural Gas
Gas Valve Stages:
Two-Stage
Heat Exchanger Type:
Stainless Steel
Height:
34 in
Horsepower:
3/4 hp
Ignition System:
Silicon Nitride Hot Surface
Input (MBH):
60 MBH
MBH:
58.2
Max Fuse Size:
15
Number of Burners:
3
Phase:
Single Phase
Power Source:
Gas
Refrigerant:
R-410A;R-454B
Temperature Range:
35 to 65 Deg F
Tonnage:
4 Ton
Vent Type:
Direct Vent
Volts:
120V
Width:
17-1/2 in