96% AFUE - 80,000 BTU - Upflow/Horizontal Right/Left - Furnace
A952V Series 96% AFUE - 80,000 BTU - Upflow/Horizontal Right/Left - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 34" cabinet height
- Up to 96% AFUE (annual fuel utilization efficiency) - how much of your gas is turned into energy
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- At least 400 CFM/ton at 0.5 in. H20 external static pressure; setup airflow options down to 290 CFM/ton
- Multiple venting options offered in each poise for installation flexibility in your home
- Galvanized steel cabinet for durability
- 40,000-120,000 BTU/h - a measure of your furnace's maximum heating power
- Capacity up to 5 tons
- Open vestibule design provides a full 34" high open vestibule for ease of installation and service
- All models are air tight; 1.4% or less air leakage as per ASHRAE 193
Documents
Specifications
- AFUE:
- 96.00 %
- AMP:
- 0.66, 8
- ANSI:
- ANSI Z21.47
- Application:
- Residential
- BTU:
- 80000
- Blower Type:
- Direct Drive
- CSA Certified:
- CSA 2.3
- Coating:
- Galvanized
- Collection:
- A952V Series
- Condensing:
- Yes
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28-3/4 in
- ETL Listed:
- No
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 34 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 80
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two Stage
- Temperature Range:
- 35 to 65 Deg F
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Vent Type:
- Power Vent
- Volts:
- 120V
- Width:
- 17-1/2 in