96.00 % AFUE - 40000 BTU - Horizontal/Upflow - Furnace
A952V Series 96.00 % AFUE - 40000 BTU - Horizontal/Upflow - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 96% AFUE
- Variable speed (ECM) motor
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- ENERGY STAR® certified
- Stainless steel primary and secondary heat exchangers
- Compliant with California 40ng / J low-NOx requirements
- 2-5 tons model available in each family
- 34" cabinet height on all models
- At least 400 CFM/ton at 0.5 in. H20 external static pressure; setup airflow options down to 290 CFM/ton
- Assembled in Trenton, New Jersey
Specifications
- AFUE:
- 96.00 %
- AMP:
- 0.66, 5.7
- ANSI:
- ANSI Z21.47
- Application:
- Residential
- BTU:
- 40000
- Blower Type:
- Direct Drive
- CSA Certified:
- CSA 2.3
- Collection:
- A952V Series
- Communicating:
- Non-Communicating
- Condensing:
- Yes
- Configuration:
- Horizontal Left, Horizontal Right, Upflow
- Depth:
- 28-3/4 in
- ETL Listed:
- Yes
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fan Speeds:
- Variable
- Fuel Type:
- Natural Gas
- Gas Valve Stages:
- Two-Stage
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 34 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Silicon Nitride
- MBH:
- 40
- Max CFM:
- 1600 cfm
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Two Stage
- Temperature Range:
- 30 to 60 Deg F
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Vent Type:
- Power Vent
- Volts:
- 120V
- Weight:
- 114 lb
- Width:
- 17-1/2 in