1.5 Ton - 15.2 SEER2 - 18K BTU/h - Side Discharge Heat Pump Outdoor Unit - R-410A
E4HL5 Series 1.5 Ton - 15.2 SEER2 - 18K BTU/h - Side Discharge Heat Pump Outdoor Unit - R-410A
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Experience efficient and quiet heating and cooling with the E4HL5's advanced features and compact design, operating at just 67 dB for peaceful comfort
Specifications
- A2L Compatible:
- No
- AMP:
- 21.69
- Application:
- Residential
- BTU:
- 18000
- BTU Cooling Rating:
- 18000 Btu/h
- CFM:
- 2700 ft3/min
- Coil Type:
- Plate Fin
- Collection:
- E4HL5 Series
- Compressor Type:
- Rotary
- Decibel Rating (dB):
- 60 dB
- Depth:
- 14-1/10 in
- ETL Listed:
- Yes
- Factory Std. Refrigerant Charge:
- 80 oz
- HSPF2:
- 8.5
- Height:
- 31-3/5 in
- Horsepower:
- 1/10 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 18
- Max CFM:
- 2700 cfm
- Max Fuse Size:
- 38.16
- Phase:
- Single Phase
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- EEV
- SEER2:
- 15.2
- Sound Blanket:
- Yes
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 1.5 Ton
- Volts:
- 208/230V
- Weight:
- 104 lb
- Width:
- 35-4/5 in