This product requires certification to purchase.

5 Ton - 15.2 SEER2 - 60K BTU/h - Side Discharge Heat Pump Outdoor Unit - R-410A

Runtru

E4HL5 Series 5 Ton - 15.2 SEER2 - 60K BTU/h - Side Discharge Heat Pump Outdoor Unit - R-410A

  • Fast #
  • Part #RE4HL5060A1000A
  • Item #10121443
  • Manufacturer Part #E4HL5060A1000A
4.1 out of 5 Customer Rating
Brand image
Runtru

E4HL5 Series 5 Ton - 15.2 SEER2 - 60K BTU/h - Side Discharge Heat Pump Outdoor Unit - R-410A

  • Fast #
  • Part #RE4HL5060A1000A
  • Item #10121443
  • Manufacturer Part #E4HL5060A1000A
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Experience efficient and quiet heating and cooling with the E4HL5's advanced features and compact design, operating at just 67 dB for peaceful comfort
  • Requires Certification

Specifications

A2L Compatible:
No
AMP:
35.89
Application:
Residential
BTU:
60000
BTU Cooling Rating:
54000 Btu/h
CFM:
4200 ft3/min
Coil Type:
Plate Fin
Collection:
E4HL5 Series
Compressor Stages:
Variable Speed
Compressor Type:
Rotary
Decibel Rating (dB):
67 dB
Depth:
14-2/5 in
ETL Listed:
Yes
Factory Std. Refrigerant Charge:
176 oz
HSPF2:
8.5
Height:
52-2/5 in
Horsepower:
1/10 hp
Liquid Line (OD):
3/8 in
MBH:
60
Max CFM:
4200 cfm
Max Fuse Size:
62.29
Phase:
Single Phase
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Refrigerant:
R-410A
Refrigeration Control Type:
EEV
SEER2:
15.2
Sound Blanket:
Yes
Suction Line (OD):
7/8 in
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
243 lb
Width:
37-2/5 in