1.5 - 2 Ton - Air Handler
GMU Series 1.5 - 2 Ton - Air Handler
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Galvanized steel exterior
- Sturdy polycarbonate drain pan
- Multi-speed direct drive PSC blower
- All aluminum coil
- Front return
- Factory installed 5, 8 and 10 kW single phase electric heaters
- Circuit breakers on all heaters
- Supply duct flanges
Documents
Specifications
- A2L Compatible:
- No
- AMP:
- 0.9
- Blower Type:
- PSC
- Coil Type:
- Plate Fin
- Collection:
- GMU Series
- Depth:
- 20 in
- Fan Speeds:
- 3
- Height:
- 29 in
- Horsepower:
- 1 - 1/8 hp
- Liquid Line (OD):
- 3/4 in
- Material:
- Steel
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Refrigeration Control Type:
- Orifice
- Suction Line (OD):
- 3/8 in
- Tonnage:
- 2 Ton
- Volts:
- 208/230V
- Watts:
- 5 kW
- Width:
- 22-1/2 in