3/4 in. Spindown Water Filter
3/4 in. Spindown Water Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Connection Size:
- 3/4
- Depth:
- 5-1/4 in
- Height:
- 15-38/100 in
- Width:
- 5-1/4 in