12-1/2 in. Cast Iron Water Meter Box with Lid
12-1/2 in. Cast Iron Water Meter Box with Lid
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Diameter:
- 12-1/2
- Length:
- 12
- Material:
- Cast Iron
- Waterworks Application:
- Water