1 gal Exterior Paint
1 gal Exterior Paint
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High-gloss finish; one-coat coverage; dries tack-free in 2-4 hours
- Resists chipping, fading, weathering
- Get ultimate protection and color with Rust-Oleum’s original rust-preventative direct-to-metal (DTM) coating.
- Meets USDA requirements for incidental food contact; accepted for use in federally registered Canadian food facilities; under450 VOCs
- Two-year rust-proof guarantee-maximum corrosion protection
- Protects against mild chemicals-ideal for moderate to slightly severe industrial environments
Documents
Specifications
- Application:
- Industrial
- Color Finish Category:
- Greys
- Color Finish Name:
- Machine Tool Grey
- Height:
- 7-3/4 in
- Length:
- 6-5/8 in
- Material:
- Resin
- Material Type:
- Alkyd
- NSF Certified:
- No
- Product Type:
- Paint
- Size:
- 1 gal
- Temperature Range:
- 0 to 38 Deg C
- Width:
- 6-5/8 in