1 gal Masonry Waterproofing Paint in Satin
Seal-Krete® 1 gal Masonry Waterproofing Paint in Satin
Frequently Purchased Together
Product Details
- Low odor
- For use on concrete and masonry
- Waterproofing coating
- Easy to clean finish
- Reduces radon gas penetration through basement walls
- Resists mold and mildew
- Meets the ASTM standard for below grade waterproofing
- Withstands up to 15 psi of hydrostatic pressure
- Fifteen year warranty
- Dry time 2 to 3 hours
Specifications
- Application:
- Concrete, Masonry
- Collection:
- Seal-Krete®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin
- NSF Certified:
- No
- Product Type:
- Paint
- Size:
- 1 gal