1 gal Mold Killing Primer in White

You last purchased this on
 
Rust-Oleum®

1 gal Mold Killing Primer in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rust-Oleum®

1 gal Mold Killing Primer in White

  • Fast #
  • Part #R276049
  • Item #7234139
  • Manufacturer Part #276049
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Paint directly over mold and mildew
  • Prevents the growth of mold, mildew, and other fungal organisms
  • Water based fungicidal protective coating
  • Dry time: 30 minute to touch
  • EPA registered
  • Interior/exterior
  • Binds chalky siding, masonry, and metal
  • Kills existing mold, mildew, and odor causing bacteria
  • Dry time to recoat: 1 hour
  • Dry time to handle: 1 hour
  • Requires Certification

Specifications

Application:
Commercial, Industrial
Color Finish Category:
Whites
Color Finish Name:
White
Height:
7-5/8 in
Product Type:
Primer
Size:
1 gal