1-Gallon Acrylic Pool Paint in Aqua
1-Gallon Acrylic Pool Paint in Aqua
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 180-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High performance acrylic can and should be applied to damp surfaces
- Safe to apply to previously painted chlorinated and synthetic rubber surfaces
- Easy soap and water clean up
- Fast dry time with 3 days return to service
- Extremely colorfast and UV resistant
Specifications
- Application:
- Outdoor
- Color Finish Category:
- Blues
- Color Finish Name:
- Aqua
- Height:
- 7-5/8
- Product Type:
- Acrylic Based Paint
- Size:
- 1 gal
- UPC:
- 020066225698