This product requires certification to purchase.

1 Gang Acrylic POOL PAINT White

Rust-Oleum®

1 Gang Acrylic POOL PAINT White

  • Fast #
  • Part #R269354
  • Item #5148105
  • Manufacturer Part #269354
3.1 out of 5 Customer Rating
Brand image
Rust-Oleum®

1 Gang Acrylic POOL PAINT White

  • Fast #
  • Part #R269354
  • Item #5148105
  • Manufacturer Part #269354
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 180
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • High performance acrylic can and should be applied to damp surfaces
  • Safe to apply to previously painted chlorinated and synthetic rubber surfaces
  • Easy soap and water clean up
  • Fast dry time with 3 days return to service
  • Extremely colorfast and UV resistant
  • Requires Certification

Specifications

Application:
Outdoor
Color Finish Category:
Whites
Color Finish Name:
White
Height:
7-5/8
Product Type:
Acrylic Based Paint
Size:
1 gal
UPC:
020066225674