This product requires certification to purchase.

10 oz. Sandable Primer in Grey Primer

Rust-Oleum®

10 oz. Sandable Primer in Grey Primer

  • Fast #
  • Part #RV2401830
  • Item #1814983
  • Manufacturer Part #V2401830
4.1 out of 5 Customer Rating
Brand image
Rust-Oleum®

10 oz. Sandable Primer in Grey Primer

  • Fast #
  • Part #RV2401830
  • Item #1814983
  • Manufacturer Part #V2401830
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Spray paint for general, everyday applications on metal, masonry, wood and more.
  • Good color quality.
  • Fast Dry.
  • Hermetically sealed black Bakelite case permanently protects the capacitor from oil, dirt, grease or moisture
  • Requires Certification

Specifications

Application:
Industrial
Color Finish Category:
Greys
Color Finish Name:
Grey Primer
Height:
7-3/5 in
NSF Certified:
No
Product Type:
Primer
Size:
10 oz
UPC:
020066240196