11 oz Lubricant
11 oz Lubricant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Aerosolized mist
- Solvent like odor
- Physical state liquid
- -96 Deg C flash point
Documents
Specifications
- Application:
- Commercial, General Purpose
- Color Finish Name:
- White
- Material:
- Grease, Aerosol
- Size:
- 11 oz
- UPC:
- 020066234515