This product requires certification to purchase.

11 oz. Dry PTFE Lubricant

Rust-Oleum®

11 oz. Dry PTFE Lubricant

  • Fast #
  • Part #R273923
  • Item #5061365
  • Manufacturer Part #273923
5 out of 5 Customer Rating
Brand image
Rust-Oleum®

11 oz. Dry PTFE Lubricant

  • Fast #
  • Part #R273923
  • Item #5061365
  • Manufacturer Part #273923
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Aerosolized mist
  • Solvent like odor
  • Physical state liquid
  • -96 Deg C flash point
  • Requires Certification

Documents


Specifications

Application:
Commercial, General Purpose
Material:
Aerosol
Material Type:
PTFE
Maximum Temperature:
100
Size:
11 oz
UPC:
020066234508