12 oz Appliance Touch-Up Spray Paint in Black
Specialty 12 oz Appliance Touch-Up Spray Paint in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Provides a smooth, washable surface for refinishing the exterior of appliances such as refrigerators, dishwashers, laundry machines and other indoor metal applications
- Do not use on objects to heat
- Ultra-hard, moisture resistance enamel formulated for indoor metal surfaces
- Touch-up includes a tapered brush underneath the cap
- Quick-dry acrylic lacquer formula provides a long-lasting, high-gloss finish
Documents
Specifications
- Application:
- Indoor
- Collection:
- Specialty
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Size:
- 12 oz