12 oz. Paint Spray in Banner Red
12 oz. Paint Spray in Banner Red
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Get fast, high-quality color with Rust-Oleum Industrial Choice® 1600 System Enamel Spray.
- The paint dries in 12 minutes or less and protects against chipping, fading and peeling.
- Use indoors and out on wood, metal, masonry and more.
- Ultra-coverage formula provide up to 2 times the coverage of competitive brands - paint more area faster using fewer cans
- Allows you to spray in any direction with the 360° Any Angle Spray
- Comfort tip reduces finger fatigue
- Protects against chipping, cracking and peeling
- Meets USDA requirements for incidental food contact
- This multi-purpose paint provides up to twice the coverage of competitive brands.
- Finish more area in less time with fewer cans
Documents
Specifications
- Application:
- Commercial, Indoor, Outdoor
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Reds
- Color Finish Name:
- Banner Red
- Height:
- 7-7/8 in
- Product Type:
- Spray Paint
- Size:
- 12 oz
- UPC:
- 020066166687