13 oz. Ceiling Paint & Primer in White
13 oz. Ceiling Paint & Primer in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High-performance, rust-preventative paint is ideal for industrial applications
- Oil-based formula is appropriate for both indoor and outdoor applications
- Designed to offer superior coverage, hiding, and color retention
- Gloss finish provides a new look for surfaces and withstands demanding, heavy-use environments
- Can be applied directly to metal or used in combination with Rust-Oleum Professional Primers
- Not for use on galvanized metal
- Use under or over any latex or oil base paint
Specifications
- Application:
- Aluminum, Drywall, Painted Surfaces, Plaster, Wood
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Cradle to Cradle:
- No
- Depth:
- 2-5/8 in
- Height:
- 8-1/32 in
- Length:
- 2-5/8 in
- Material:
- Acrylic
- NSF Certified:
- No
- Product Type:
- Paint, Primer
- Size:
- 13 oz
- Type:
- R3688
- UPC:
- 047719036883
- Width:
- 2-5/8 in