This product requires certification to purchase.

15 oz. Inverted Marking Paint in Caution Blue

Rust-Oleum®

15 oz. Inverted Marking Paint in Caution Blue

  • Fast #
  • Part #RV2324838
  • Item #1814767
  • Manufacturer Part #V2324838
4.1 out of 5 Customer Rating
Brand image
Rust-Oleum®

15 oz. Inverted Marking Paint in Caution Blue

  • Fast #
  • Part #RV2324838
  • Item #1814767
  • Manufacturer Part #V2324838
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Create extra-bold markings with Rust-Oleum High PerformanceV2300 System Inverted Marking Paint Spray.
  • Creates 2-3"-wide marks
  • Resists early fading and chalking
  • Dries in under 5 minutes
  • Guaranteed not to clog; convenient spray-through cap
  • Meets USDA requirements for incidental food contact
  • This solvent-based paint sprays on thick and wide for best-possible visibility and durability on dirt, grass, concrete, etc.
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Blues
Color Finish Name:
Blue
Height:
9-3/4 in
Material:
Resin
Material Type:
Alkyd
Maximum Temperature:
90
Product Type:
Marking Spray, Striping Paint
Size:
15 oz
UPC:
020066003449