15 oz. Water Base Inverted Striping Paint
This product has been replaced by
Manufacturer Part #V2392838V
15 oz. Water Base Inverted Striping Paint
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Create extra-bold markings with Rust-Oleum High PerformanceV2300 System Inverted Marking Paint Spray.
- Creates 2-3"-wide marks
- Resists early fading and chalking
- Dries in under 5 minutes
- Guaranteed not to clog; convenient spray-through cap
- Meets USDA requirements for incidental food contact
- This solvent-based paint sprays on thick and wide for best-possible visibility and durability on dirt, grass, concrete, etc.
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 9-3/4 in
- Material:
- Resin
- Material Type:
- Alkyd
- Maximum Temperature:
- 90
- Product Type:
- Striping Paint
- Size:
- 15 oz
- UPC:
- 020066003494