16 oz. General Purpose Heavy Duty Penetrant Lubricant
16 oz. General Purpose Heavy Duty Penetrant Lubricant
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Aerosolized Mist Appearance
- Solvent Like odor
- -96 Deg C flash point
Documents
Specifications
- Application:
- Commercial, General Purpose
- CARB OTC LEED Compliant:
- No
- Height:
- 9-1/2 in
- Length:
- 2-5/8 in
- Material:
- Aerosol
- Maximum Temperature:
- 100
- Product Type:
- Penetrating Oil
- Size:
- 16 oz
- UPC:
- 020066234478