This product requires certification to purchase.

16 oz. Multi-Purpose Lubricant

Rust-Oleum®

16 oz. Multi-Purpose Lubricant

  • Fast #
  • Part #R273759
  • Item #5061362
  • Manufacturer Part #273759
5 out of 5 Customer Rating
Brand image
Rust-Oleum®

16 oz. Multi-Purpose Lubricant

  • Fast #
  • Part #R273759
  • Item #5061362
  • Manufacturer Part #273759
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Aerosolized mist
  • Solvent like odor
  • Physical state liquid
  • -96 Deg C flash point
  • Requires Certification

Documents


Specifications

Application:
Commercial, General Purpose
Material:
Aerosol
Maximum Temperature:
100
Size:
16 oz
UPC:
020066234461