17 oz INV MARKING PAINT HIVY
17 oz INV MARKING PAINT HIVY
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Create quick highlights for underground utilities, athletic fields, landscaping and more with Rust-Oleum® Professional Inverted Marking Paint Spray.
- Fast-drying
- Indoor/Outdoor
- Withstands short-term weathering
- Sprays upside-down for easy use.
Documents
Specifications
- Application:
- Blacktop Roads, Concrete, Gravel, Dirt, Grass
- Color Finish Category:
- Yellows
- Color Finish Name:
- High Visibility Yellow
- Height:
- 9-3/4 in
- Material:
- Aerosol
- Product Type:
- Marking Spray
- Size:
- 17 oz
- UPC:
- 020066254483