This product requires certification to purchase.

17 oz. Inverted Marking Paint Spray in Fluorescent Red-Orange

Rust-Oleum®

17 oz. Inverted Marking Paint Spray in Fluorescent Red-Orange

  • Fast #
  • Part #R2558838
  • Item #4926343
  • Manufacturer Part #2558838
4.8 out of 5 Customer Rating
Brand image
Rust-Oleum®

17 oz. Inverted Marking Paint Spray in Fluorescent Red-Orange

  • Fast #
  • Part #R2558838
  • Item #4926343
  • Manufacturer Part #2558838
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Fast-drying
  • Indoor/outdoor
  • Withstands short-term weathering
  • Requires Certification

Documents

Dimensions & Measurements
Size
17 oz
Characteristics & Features
Color Finish Category
Oranges
Color Finish Name
Fluorescent Red-Orange
Warranty & Product Information
Application
Concrete, Grass, Gravel, Soil
CARB OTC LEED Compliant
No
Product Type
Spray
UPC
020066255886