This product requires certification to purchase.

18 oz. Oil-Base Striping Paint in Red

Rust-Oleum®

18 oz. Oil-Base Striping Paint in Red

  • Fast #
  • Part #R1665838
  • Item #1814911
  • Manufacturer Part #1665838
4.2 out of 5 Customer Rating
Brand image
Rust-Oleum®

18 oz. Oil-Base Striping Paint in Red

  • Fast #
  • Part #R1665838
  • Item #1814911
  • Manufacturer Part #1665838
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Creates bright, sharp, well-defined lines and resists smudging
  • Interior/exterior
  • For use on concrete, gravel, or other types of pavement
  • Guaranteed not to clog
  • Excellent coverage
  • Meets USDA requirements for incidental food contact
  • Dries in 10 minutes
  • Requires Certification

Specifications

Application:
Commercial, Industrial
CARB OTC LEED Compliant:
No
Color Finish Category:
Reds
Color Finish Name:
Red
Height:
9-1/2
Product Type:
Striping Paint
Size:
18 oz
UPC:
020066166588